-
42164Icotek Cable Entries, KEL 16 SeriesItem Number42164MFG Item Number42164SeriesKEL 16Product DescriptionKEL 16/4 blackSpecifications
Specifications Nominal Grommet Capacity 4 Small Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42162Icotek Cable Entries, KEL 16 SeriesItem Number42162MFG Item Number42162SeriesKEL 16Product DescriptionKEL 16/2 blackSpecifications
Specifications Nominal Grommet Capacity 2 Large Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42168Icotek Cable Entries, KEL 16 SeriesItem Number42168MFG Item Number42168SeriesKEL 16Product DescriptionCable Entry Frame, Black, IP54/N12,Specifications
Specifications Nominal Grommet Capacity 8 Small Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42168.200Icotek Cable Entries, KEL 16 SeriesItem Number42168.200MFG Item Number42168.200SeriesKEL 16Product DescriptionCable Entry Frame, Black, IP54/N12,Specifications
Specifications Nominal Grommet Capacity 8 Small Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42165Icotek Cable Entries, KEL 16 SeriesItem Number42165MFG Item Number42165SeriesKEL 16Product DescriptionKEL 16/5 blackSpecifications
Specifications Nominal Grommet Capacity 4 Small, 1 Large Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42162.200Icotek Cable Entries, KEL 16 SeriesItem Number42162.200MFG Item Number42162.200SeriesKEL 16Product DescriptionKEL 16/2 black V2ASpecifications
Specifications Nominal Grommet Capacity 2 Large Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42164.200Icotek Cable Entries, KEL 16 SeriesItem Number42164.200MFG Item Number42164.200SeriesKEL 16Product DescriptionKEL 16/4 black V2ASpecifications
Specifications Nominal Grommet Capacity 4 Small Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 Frame Material Polyamide AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
42165.200Icotek Cable Entries, KEL 16 SeriesItem Number42165.200MFG Item Number42165.200SeriesKEL 16Product DescriptionKEL 16/5 black V2ASpecifications
Specifications Nominal Grommet Capacity 4 Small, 1 Large Grommets Included No Cut-Out Dimensions (in) 3.354 x 1.794 " Cut-Out Dimensions (mm) 86 x 46 mm Angle Straight Split Frame Yes IP Rating IP54 NEMA Rating NEMA 12 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.